Buy more than* S$200* and get FREE SHIPPING

Hand tap Metric thread screws

...see all>
Product Options
ADD TO CART
Screw Type Overall Length L (mm) Screw Length (mm) Number of Chamfered Threads Pitch (mm) Work Material 2014 TRUSCO Published Page Number of Flutes Dimensions Lk (mm) Dimensions lk (mm) Screw Diameter Grade of Female Screws Screw Length l (mm) Grade Tap Type Dimensions l2 (mm) Standard Dimensions k (mm) Pitch Dimension l1 (mm) Material 2015 Trusco Published Pages Shank Diameter d (phi mm) TRUSCO Part Number Shank Diameter (mm) Female Screw Type Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Screw Type Overall Length L (mm) Screw Length (mm) Number of Chamfered Threads Pitch (mm) Work Material 2014 TRUSCO Published Page Number of Flutes Dimensions Lk (mm) Dimensions lk (mm) Screw Diameter Grade of Female Screws Screw Length l (mm) Grade Tap Type Dimensions l2 (mm) Standard Dimensions k (mm) Pitch Dimension l1 (mm) Material 2015 Trusco Published Pages Shank Diameter d (phi mm) TRUSCO Part Number Shank Diameter (mm) Female Screw Type Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- 120 - In 5 - Medium-carbon steel - 4 - 18 M24 - 45 P4 - 47 HT 15 3 - HSS (high speed steel) HSS - 19 - - Metric screw thread 1PC 1 HS-HT M24x3.0 (M) 04500316 109.90 SGD
Shipped after 2017-10-20
- 135 - In 5 - Medium-carbon steel - 4 - 20 M30 - 48 P4 - 53 HT 17 3.5 - HSS (high speed steel) HSS - 23 - - Metric screw thread 1PC 1 HS-HT M30x3.5 (M) 04502556 219.90 SGD
Shipped after 2017-10-20
- 40 - During 5 - Medium-carbon steel 1-0312 3 - 5 M2 - 9.5 P1 - - HT 2.5 0.4 15 HSS (high speed steel) HSS - 3 278-8161 - Metric screw thread 1PC 1 HT P1 M2 X 0.4 (2) 68049283 13.53 SGD
In stock
- 36 - During 5 - Medium-carbon steel 1-0312 3 - 5 M1.7 - 8 P1 - - HT 2.5 0.35 - HSS (high speed steel) HSS - 3 278-8136 - Metric screw thread 1PC 1 HT P1 M1.7x0.35 04491015 16.62 SGD
In stock
- 95 - During 5 - Medium-carbon steel 1-0313 4 - 13 M16 - 45 P3 - 37 HT 10 2 - HSS (high speed steel) HSS - 12.5 278-7385 - Metric screw thread 1PC 1 HT P3 M16 X 2 (2) 68554062 37.92 SGD
In stock
- 155 - In 5 - Medium-carbon steel - 4 - 24 M36 - 57 P4 - 62 HT 21 4 - HSS (high speed steel) HSS - 28 - - Metric screw thread 1PC 1 HS-HT M36x4(M) 06370043 259.90 SGD
Shipped after 2017-10-20
M, M, M, M 48, 48, 48, 48 13, 13, 13, 13 - 0.6, 0.6, 0.6, 0.6 - - 3, 3, 3, 3 - 6, 6, 6, 6 M3.5, M3.5, M3.5, M3.5 - 13, 13, 13, 13 P2, P2, P2, P2 - -, -, -, - HT, HT, HT, HT 3.2, 3.2, 3.2, 3.2 0.6, 0.6, 0.6, 0.6 20, 20, 20, 20 - - 4, 4, 4, 4 - 4, 4, 4, 4 - 1pc 1 HT P2 M3.5 X 0.6 (2) 08165157 6.97 SGD
In stock
M 115 38 - 2.5 - - 4 - 16 M22 - 38 P4 - 45 HT 13 2.5 - - - 17 - 17 - 1pc 1 HT P4 M22 x2.5(2) 04499616 88.89 SGD
Shipped after 2017-10-24
M 100 48 - 2.5 - - 4 - 14 M18 - 48 P4 - 38 HT 11 2.5 - - 1 0375 14 278-7504 14 - 1pc 1 HT P4 M18 X 2.5 5P 04496913 55.59 SGD
In stock
- 44 - In 5 - Medium-carbon steel - 3 - 5 M2.5 - 9.5 P2 - - HT 2.5 0.45 16 HSS (high speed steel) HSS - 3 - - Metric screw thread 1PC 1 HS-HT M2.5x0.45 (M) 08165096 10.02 SGD
In stock
- 42 - In 5 - Medium-carbon steel - 3 - 5 M2.2 - 9.5 P2 - - HT 2.5 0.45 15 HSS (high speed steel) HSS - 3 - - Metric screw thread 1PC 1 HT P2 M2.2 X 0.45 (2) 08165062 14.92 SGD
Shipped after 2017-10-24
- 52 - In 5 - Medium-carbon steel - 4 - 7 4M - - P2 - - HT 4 0.75 20 HSS (high speed steel) HSS - 5 - - Metric screw thread 1PC 1 HT 4Mx0.75 (M) 08165211 8.32 SGD
Shipped after 2017-10-20
- 30 - In 5 - Medium-carbon steel - 3 - 5 M1 - 5.5 P1 - - HT 2.5 0.25 - HSS (high speed steel) HSS - 3 - - Metric screw thread 1PC 1 HS-HT M1x0.25 (M) 04497455 20.72 SGD
Shipped after 2017-10-23
- - - In 5 - Medium-carbon steel 1-0312 4 - 8 M8 - 30 P3 - 31 HT 5 1.25 - HSS (high speed steel) HSS - 6.2 278-8721 - Metric screw thread 1PC 1 HT P3 M8 X 1.25 (2) 75960315 11.13 SGD
In stock
- - - In 5 - Medium-carbon steel 1-0312 3 - 5 M2.6 - 9.5 P1 - - HT 2.5 0.45 16 HSS (high speed steel) HSS - 3 278-8250 - Metric screw thread 1PC 1 HT P1 M2.6 X 0.45 (2) 76118192 12.70 SGD
Shipped after 2017-10-24
- 32 - Medium 5 - Medium carbon steel - 3 - 5 M1.2 - 5.5 P1 - - HT 2.5 0.25 - High-speed-steel (HSS) - 3 278-8047 - Metric screws 1PC 1 HS-HT M1.2 x 0.25 (medium) 04489904 20.72 SGD
In stock
- 36 - Medium 5 - Medium carbon steel - 3 - 5 M1.4 - 8 P1 - - HT 2.5 0.3 - High-speed-steel (HSS) - 3 278-8071 - Metric screws 1PC 1 HS-HT M1.4 x 0.3 (medium) 04490464 18.01 SGD
In stock
- 36 - Medium 5 - Medium carbon steel - 3 - 5 M1.6 - 8 P2 - - HT 2.5 0.35 - High-speed-steel (HSS) - 3 278-8101 - Metric screws 1PC 1 HS-HT M1.6x0.35 (medium) 08165035 16.62 SGD
In stock
- 44 - medium 5 - medium carbon steel - 3 - 5 M2.6 - 9.5 P1 - - HT 2.5 0.45 16 High-speed-steel (HSS) - 3 278-8250 - Metric screw threads 1PC 1 HS-HT M 2.6x0.45 (medium) 04498261 -
Discontinued
[x]
- 46 - Medium 5 - Medium carbon steel - 3 - 6 M3 - 18 P2 - - HT 3.2 0.5 18 High-speed-steel (HSS) - 4 278-8284 - Metric screws 1PC 1 HS-HT M3 x 0.5 (medium) 04505995 -
Discontinued
[x]
- 52 - medium 5 - medium carbon steel - 4 7 - M4 6H, OLD JIS LEVEL 2 20 P2 Straight groove tap - HS-HT 4 0.7 - High-speed-steel (HSS) - 5 278-8373 - Metric screw threads 1PC 1 HS-HT M 4x0.7 (medium) 04508454 6.97 SGD
In stock
- 60 - Medium 5 - Medium carbon steel - 4 - 7 M5 - 22 P3 - - HT 4.5 0.8 25 High-speed-steel (high-speed steel) HSS - 5.5 278-8462 - Metric screws 1PC 1 HS-HT M5 x 0.8 (medium) 06634397 -
Discontinued
[x]
- 62 - Medium 5 - Medium carbon steel - 4 - 7 M6 - 19 P2 - - HT 4.5 1 28 High-speed-steel (HSS) - 6 278-8551 - Metric screws 1PC 1 HS-HT M6 x 1.0 (medium) 04512356 7.93 SGD
In stock
- 70 - medium 5 - medium carbon steel - 4 - 8 M8 - 30 P3 - 31 HT 5 1.25 - High-speed-steel (HSS) - 6.2 278-8721 - Metric screw threads 1PC 1 HS-HT M 8x1.25 (medium) 04515235 -
Discontinued
[x]
- 82 - Medium 5 - Medium carbon steel - 4 - 9 M12 - 38 P3 - 32 HT 6.5 1.75 - High-speed-steel (HSS) - 8.5 278-9116 - Metric screws 1PC 1 HS-HT M12 x 1.75 (medium) 04494061 19.30 SGD
Shipped after 2017-10-24
- 88 - medium 5 - medium carbon steel - 4 - 11 M14 - 42 P3 - 34 HT 8 2 - High-speed-steel (HSS) - 10.5 278-9299 - Metric screw threads 1PC 1 HS-HT M 14x2.0 (medim) 04495145 27.73 SGD
In stock
- 105 - Medium 5 - Medium carbon steel - 4 - 15 M20 - 50 P4 - 41 HT 12 2.5 - High-speed-steel (HSS) - 15 278-7628 - Metric screws 1PC 1 HS-HT M20 x 2.5 (medium) 04498882 64.05 SGD
Shipped after 2017-10-24
ADD TO CART

Related Products