Buy more than* S$200* and get FREE SHIPPING

Transparent Hose

4.45 (11)
Brittle Temperature (deg C)
-38
Material
PVC
...see all>
Product Options
ADD TO CART
Minimum Bending Radius (mm) Structure Inner Diameter x Outside Diameter (phi mm) Dimension (Length) Operating Temperature Range (deg C) 2015 Trusco Published Pages Color 2014 TRUSCO Published Page Type TRUSCO Part Number Caution Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Minimum Bending Radius (mm) Structure Inner Diameter x Outside Diameter (phi mm) Dimension (Length) Operating Temperature Range (deg C) 2015 Trusco Published Pages Color 2014 TRUSCO Published Page Type TRUSCO Part Number Caution Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
135 Tanso-kan tube 22x26 50M skein 0-60 4 2437 Clear 3-1099 Transparent hose 147-7595 - 1Roll 1 TM-2226K 50T 02126783 199.90 SGD
In stock
162 Tanso-kan tube 25x30 50M skein 0-60 4 2437 Clear 3-1099 Transparent hose 147-7609 - 1Roll 1 TM-2530K 50T 02126792 269.90 SGD
In stock
188 Tanso-kan tube 32x38 50M skein 0-60 - Clear - Transparent hose - - 1Roll 1 TM-3238K 50T 09468216 389.90 SGD
Shipped after 2017-10-20
168 Tanso-kan tube 30x36 50M skein 0-60 - Clear - Transparent hose - - 1Roll 1 TM-3036K 50T 40361824 359.90 SGD
In stock
49 Tanso-kan tube 12x18 - 0 to 60 - Transparent- - - - Not suitable for pressure applications. 1Roll 1 TM-1218D 50T 40361736 179.90 SGD
Shipped after 2017-10-20
97 Tanso-kan tube 18x22 - 0 to 60 - Transparent- - - - Not suitable for pressure applications. 1Roll 1 TM-1822D 50T 40361763 159.90 SGD
Shipped after 2017-10-20
162 Tanso-kan tube 25x30 - 0 to 60 - Transparent- - - - Not suitable for pressure applications. 1Roll 1 TM-2530D 45T 40361806 289.90 SGD
Shipped after 2017-10-20
79 Tanso-kan tube 15x19 - 0 to 60 - Transparent- - - - Not suitable for pressure applications. 1Roll 1 TM-1519D 50T 35202422 139.90 SGD
In stock
135 Tanso-kan tube 22x26 - 0 to 60 - Transparent- - - - Not suitable for pressure applications. 1Roll 1 TM-2226D 50T 40361797 219.90 SGD
Shipped after 2017-10-20
33 Tanso-kan tube 7x11 - 0 to 60 - Transparent- - - - Not suitable for pressure applications. 1Roll 1 TM-711D 100T 40361693 149.90 SGD
In stock
225 Tanso-kan tube 38x44 50MKase 0 to 60 - Clear - Transparent hose - Not suitable for pressure applications. 1Roll 1 TM-3844K 50T 40361833 469.90 SGD
Shipped after 2017-10-20
47 Tanso-kan tube 10x14 100Mdrum 0 to 60 - Clear - Transparent hose - Not suitable for pressure applications. 1Roll 1 TM-1014D 100T 40361727 189.90 SGD
In stock
74 Tanso-kan tube 15x20 50Mdrum 0 to 60 - Clear - Transparent hose - Not suitable for pressure applications. 1Roll 1 TM-1520D 50T 40361754 169.90 SGD
In stock
158 Tanso-kan tube 25x29 50MKase 0 to 60 - Clear - Transparent hose - Not suitable for pressure applications. 1Roll 1 TM-2529K 50T 35202456 239.90 SGD
In stock
143 Tanso-kan tube 20x22 50Mdrum 0 to 60 - Clear - Transparent hose - Not suitable for pressure applications. 1Roll 1 TM-2022D 50T 40361781 94.43 SGD
In stock
24 Tanso-kan tube 5x8 100Mdrum 0 to 60 - Clear - Transparent hose - Not suitable for pressure applications. 1Roll 1 TM-58D 100T 40361675 79.36 SGD
In stock
20 Tanso-kan tube 3x6 100Mdrum 0 to 60 - Clear - Transparent hose - Not suitable for pressure applications. 1Roll 1 TM-36D 100T 40361666 69.02 SGD
In stock
41 Tanso-kan tube 8x12 100Mdrum 0 to 60 - Clear - Transparent hose - Not suitable for pressure applications. 1Roll 1 TM-812D 100T 40361702 159.90 SGD
In stock
27 Tanso-kan tube 6x9 100Mdrum 0 to 60 - Clear - Transparent hose - Not suitable for pressure applications. 1Roll 1 TM-69D 100T 40361684 94.65 SGD
In stock
33 Tanso-kan tube 7x10 100M drum 0 to 60 - Clear - Transparent hose - - 1Roll 1 TM-710D 100T 35202395 109.90 SGD
In stock
38 Tanso-kan tube 8x11 100M drum 0 to 60 - Clear - Transparent hose - - 1Roll 1 TM-811D 100T 35202404 119.90 SGD
In stock
87 Tanso-kan tube 14x16 50M Drum 0 to 60 - Clear - Transparent hose - - 1Roll 1 TM-1416D 50T 35202413 65.95 SGD
Shipped after 2017-10-24
96 Tanso-kan tube 16x19 50M Drum 0 to 60 - Clear - Transparent hose - - 1Roll 1 TM-1619D 50T 35202431 109.90 SGD
In stock
107 Tanso-kan tube 15x17 50M Drum 0 to 60 - Clear - Transparent hose - - 1Roll 1 TM-1517D 50T 40361745 65.95 SGD
In stock
90 Tanso-kan tube 19x25 - 0 to 60 - Transparent- - - - Not suitable for pressure applications. 1Roll 1 TM-1925K 50T 40361772 249.90 SGD
Shipped after 2017-10-20
112 Tanso-kan tube 20x24 - 0 to 60 - Transparent- - - - Not suitable for pressure applications. 1Roll 1 TM-2024K 50T 35202447 179.90 SGD
In stock
42 Tanso-kan tube 9x13 - 0 to 60 - Transparent- - - - Not suitable for pressure applications. 1Roll 1 TM-913D 100T 40361711 169.90 SGD
In stock
132 Tanso-kan tube 25x31 - 0 to 60 - Transparent- - - - Not suitable for pressure applications. 1Roll 1 TM-2531K 50T 40361815 329.90 SGD
Shipped after 2017-10-20
7 Monolayer tube 2x4 100M drum 0 - 60 - Clear - Transparent hose - Not suitable for pressure applications. 1Roll 1 TM-24D 100T 05617656 29.34 SGD
In stock
16 Monolayer tube 3x5 100M drum 0 - 60 - Clear - Transparent hose - Not suitable for pressure applications. 1Roll 1 TM-35D 100T 03346655 41.60 SGD
In stock
19 Single-pipe tube 4x6 100M drum 0 - 60 - Clear - Transparent hose 147-7501 Not suitable for pressure applications. 1Roll 1 TM-46D 100T 02126801 41.60 SGD
In stock
27 Monolayer tube 5x7 100M drum 0 - 60 - Clear - Transparent hose 147-7510 Not suitable for pressure applications. 1Roll 1 TM-57D 100T 02126817 49.85 SGD
In stock
34 Monolayer tube 6x8 100M drum 0 - 60 - Clear - Transparent hose 147-7528 Not suitable for pressure applications. 1Roll 1 TM-68D 100T 02126826 51.14 SGD
In stock
48 Monolayer tube 7x9 100M drum 0 - 60 - Clear - Transparent hose - Not suitable for pressure applications. 1Roll 1 TM-79D 100T 02126835 69.02 SGD
In stock
50 Monolayer tube 8x10 100M drum 0 - 60 - Clear - Transparent hose 147-7544 Not suitable for pressure applications. 1Roll 1 TM-810D 100T 02126844 74.19 SGD
In stock
59 Single-pipe tube 9x11 100M drum 0 - 60 - Clear - Transparent hose 147-7552 Not suitable for pressure applications. 1Roll 1 TM-911D 100T 02126853 88.93 SGD
In stock
43 Monolayer tube 9x12 100M drum 0 - 60 - Clear - Transparent hose - Not suitable for pressure applications. 1Roll 1 TM-912D 100T 02126756 139.90 SGD
In stock
60 Monolayer tube 10x12 100M drum 0 - 60 - Clear - Transparent hose 147-7561 Not suitable for pressure applications. 1Roll 1 TM-1012D 100T 03346664 98.53 SGD
In stock
50 Monolayer tube 10x13 100M drum 0 - 60 - Clear - Transparent hose - Not suitable for pressure applications. 1Roll 1 TM-1013D100T 07317353 149.90 SGD
In stock
75 Monolayer tube 12x14 50M drum 0 - 60 - Clear - Transparent hose - Not suitable for pressure applications. 1Roll 1 TM-1214D 50T 03346673 56.22 SGD
In stock
67 Single-pipe tube 12x15 50M drum 0 - 60 - Clear - Transparent hose 147-7579 Not suitable for pressure applications. 1Roll 1 TM-1215D 50T 02126765 80.65 SGD
In stock
61 Single-pipe tube 12 x 16 50M drum 0 - 60 - Clear - Transparent hose - Not suitable for pressure applications. 1Roll 1 TM-1216D 50T 03346682 109.90 SGD
Shipped after 2017-10-20
88 Single-pipe tube 15x18 50M drum 0 - 60 - Clear - Transparent hose 147-7587 Not suitable for pressure applications. 1Roll 1 TM-1518D 50T 02126774 98.53 SGD
In stock
121 Monolayer tube 18x21 50M drum 0 - 60 - Clear - Transparent hose - Not suitable for pressure applications. 1Roll 1 TM-1821D 50T 03346691 119.90 SGD
Shipped after 2017-10-20
112 Monolayer tube 19x23 50M drum 0 - 60 - Clear - Transparent hose - Not suitable for pressure applications. 1Roll 1 TM-1923D 50T 03346707 169.90 SGD
In stock
188 Monolayer tube 32x38 30 M DRUM 0 - 60 - Clear - Transparent hose - Not suitable for pressure applications. 1Roll 1 TM-3238D 30T 32907524 299.90 SGD
In stock
225 Single-pipe tube 38 x 44 25M drum 0 - 60 - Clear - Transparent hose - Not suitable for pressure applications. 1Roll 1 TM-3844D 25T 35202465 299.90 SGD
In stock
ADD TO CART
Customer Reviews
5 star 7
4 star 2
3 star 2
2 star 0
1 star 0
Review Rating: 4.45
11 Customer Reviews
The reviews are automatic translation.
Protection of the sharp tip of its products
5
From Japan
On 2017-08-29 21:40:24
Both quantity and price are very easy to use. It is convenient because it does not go to buy.
This review is about item#2126826.
When pouring urethane
3
From Japan
On 2017-08-02 14:55:28
It can be used even for work and usual life (water supply hose), and it is useful.
This review is about item#35202422.
Connect to machine
5
From Japan
On 2016-08-17 08:06:12
I need a hose with an inner diameter of 20 mm and I was looking for it.
This review is about item#40361781.
Used to flow resin
5
From Japan
On 2015-10-30 14:58:44
I am satisfied with the product. Even though it was always purchasing, there was no stock, but even at a high price it was obliged to purchase.
This review is about item#35202422.
Update existing equipment.
5
From Japan
On 2015-06-16 16:03:01
I was looking for a hose that is used as part of the equipment. I was looking for it at a home center etc, but I was in trouble without the inside diameter / outside diameter which was comfortable, but this time I found it and purchased it. It was saved.
This review is about item#40361772.
Used as a blade cover when packing round blades
4
From Japan
On 2015-02-24 10:37:30
Cover the fingers etc. with the cutting edge so as not to get injured and send it to customers. The customer's reputation is also good.
This review is about item#02126826.
As a protective cover for a wedge
5
From Japan
On 2014-10-08 09:01:16
Although it is considerably cheap compared to the thing used up to now, it was able to be used without problems because it is a standard item.
This review is about item#03346664.
display
5
From Japan
On 2014-08-18 09:31:13
I bought it for display. I am satisfied with the use feeling well and price well.
This review is about item#02126801.
Curing of U-bolt in piping
3
From Japan
On 2014-08-01 22:18:10
This time it went well without mistaking the size.
This review is about item#35202413.
Chemistry experiment
5
From Japan
On 2014-03-19 20:00:27
It is supple and transparent, very handy.
This review is about item#05617656.

Related Products