Buy more than* S$200* and get FREE SHIPPING

Accu Tapper

5.00 (1)
Caution
Strip placed around retaining bar must be mechanical side. Cannot be used for left-hand thread tapping.
...see all>
Product Options
ADD TO CART
2014 TRUSCO Published Page Weight (kg) Rubber Collet TRUSCO Part Number Attaching Portion Tapping Ability Dimension L2 (mm) Dimension D2 (mm) Dimension D1 (mm) Dimension S (mm) Dimension L1 (mm) Dimensions L (mm) Type Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
2014 TRUSCO Published Page Weight (kg) Rubber Collet TRUSCO Part Number Attaching Portion Tapping Ability Dimension L2 (mm) Dimension D2 (mm) Dimension D1 (mm) Dimension S (mm) Dimension L1 (mm) Dimensions L (mm) Type Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1-0655 4.7 R30,R31 137-1231 M20 M8 to 20 84 38 91 188 120 204 Reverse type 1PC 1 ACCU-820 02018992 949.90 SGD
Shipped after 2017-10-24
- 2.2 R20, R21 137-1223 JT6 M4 - 12 59 28 57 160 97 156 Reverse rotation type 1PC 1 ACCU-412 02018974 679.90 SGD
Shipped after 2017-10-23
- 1.0 R10, R11 137-1215 JT6 M2 - 7 42 23 55 150 88 130 Reverse rotation type 1PC 1 ACCU-207 02018956 529.90 SGD
Shipped after 2017-10-23
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Tap stand of a few items
5
From Japan
On 2015-01-13 13:36:49
It is attached to the drilling machine of only forward rotation and it is used. It is used with no problem in installation, operation etc, and the efficiency of tapping work has improved
This review is about item#02018974.

Related Products