Buy more than* S$200* and get FREE SHIPPING

Label Cartridge, TEPRA PRO Tape White Label Black Character

4.60 (100)
Purpose
For big public signs.Mailing label of an envelope or postcard.
Character
Black text on white
Length (m)
8
...see all>
Product Options
ADD TO CART
AS ONE Part Number Tape Width (mm) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
AS ONE Part Number Tape Width (mm) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- 4 006-0551 1Roll 1 SS4K 06167043 11.14 SGD
Shipped after 2017-10-23
- 6 002-6727 1Roll 1 SS6K 00666626 11.14 SGD
Shipped after 2017-10-23
6-4021-02 9 002-6735 1Roll 1 SS9K 00666653 11.14 SGD
Shipped after 2017-10-23
6-4021-03 12 002-6743 1Roll 1 SS12K 00666443 11.24 SGD
Shipped after 2017-10-23
6-4021-04 18 002-6751 1Roll 1 SS18K 00666495 15.35 SGD
Shipped after 2017-10-23
- 24 002-6760 1Roll 1 SS24K 00666547 15.48 SGD
Shipped after 2017-10-23
- 36 006-0569 1Roll 1 SS36K 00666592 22.63 SGD
Shipped after 2017-10-23
ADD TO CART
Customer Reviews
5 star 76
4 star 12
3 star 9
2 star 2
1 star 1
Review Rating: 4.60
100 Customer Reviews
The reviews are automatic translation.
Office
5
From Japan
On 2017-10-10 09:18:36
I think that this price is very good after shipping because it is the most frequently used type of tape.
This review is about item#666443.
Create name tag
1
From Japan
On 2017-09-24 18:54:12
Buy three. Is not it luck or not printed from the first one? While we purchased before, there was a troublesome cartridge which printed film was not taken up and discharged together, but this time it was not printed at all. I was in trouble. It may be that it hits bad products when purchasing with roses.
This review is about item#666443.
It is very convenient for a date such as pickles,
5
From Japan
On 2017-08-15 08:53:46
It comes out automatically because the tape runs out, so it's very convenient.
This review is about item#00666443.
Put the time to purchase and stick it on the product
5
From Japan
On 2017-08-12 14:38:38
It is narrow width of 4 mm and it is convenient because you can know the purchaser and the time when you put it on the product, so I bought it because it was not placed in a nearby shop.
This review is about item#6167043.
File spine etc.
4
From Japan
On 2017-07-06 14:48:40
I want you to sell even cheaper with 5 packs of Eco Pack not less than 18 mm
This review is about item#666495.
For office use
5
From Japan
On 2017-06-24 10:01:58
I bought it together when ordering other items of monotaro.
This review is about item#666495.
Bulk buying
5
From Japan
On 2017-06-09 15:45:50
Always buying in Monotaro san when you are discounted.
This review is about item#00666653.
Title titles of financial statements
5
From Japan
On 2017-04-28 15:25:56
Tepra tape of a large classic It comes very quickly because it arrives at hand, very convenient, I will order again.
This review is about item#666443.
Re-name the bulletin board
5
From Japan
On 2017-04-14 15:21:20
Character width is exactly good and characters are also clear and very easy to use products.
This review is about item#666495.
Name of file etc
5
From Japan
On 2017-03-14 14:33:39
There is no problem except that I think that the first piece is long and it is a waste.
This review is about item#666443.

Related Products