Buy more than* S$200* and get FREE SHIPPING

Point tap (for general use) (EX-POT)

4.58 (12)
Chamfer Lcf
5P
...see all>
Product Options
ADD TO CART
TRUSCO Part Number Screw Length Lc (mm) Lower Neck Part L1 (mm) Shank Diameter d (phi mm) Pricision Overall Length L (mm) Pilot Hole Diameter (phi mm) Number of Flutes Screw Diameter 2014 TRUSCO Published Page Pitch (mm) Angle Length Lk (mm) Angle Width K (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
TRUSCO Part Number Screw Length Lc (mm) Lower Neck Part L1 (mm) Shank Diameter d (phi mm) Pricision Overall Length L (mm) Pilot Hole Diameter (phi mm) Number of Flutes Screw Diameter 2014 TRUSCO Published Page Pitch (mm) Angle Length Lk (mm) Angle Width K (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- 39 49 28 OH3 110 - 4 M36 - 2 24 21 1PC 1 EX-POT M36x2 08153485 439.90 SGD
Shipped after 2017-10-24
- 39 49 28 OH4 110 - 4 M36 - 1.5 24 21 1PC 1 EX-POT M36x1.5 08153494 419.90 SGD
Shipped after 2017-10-24
- 39 49 26 OH4 110 - 4 M35 - 1.5 24 21 1PC 1 EX-POT M35x1.5 08153451 419.90 SGD
Shipped after 2017-10-24
- 48 74 23 OH4 135 - 3 M30 - 3 20 - 1PC 1 EX-POT M30x3 08153363 359.90 SGD
Shipped after 2017-10-24
- 48 74 23 OH5 135 - 3 M30 - 1.5 20 - 1PC 1 EX-POT M30x1.5 08153397 359.90 SGD
Shipped after 2017-10-24
- 45 71 19 OH4 130 - 3 M25 - 2 - - 1PC 1 EX-POT M25x2 08153205 259.90 SGD
Shipped after 2017-10-24
- 38 63 17 OH4 115 - 3 M22 - 2 - - 1PC 1 EX-POT M22x2 08153117 179.90 SGD
Shipped after 2017-10-24
- - - 3 OH4 42 - 2 M2.3 - 0.4 5 2.5 1PC 1 EX-POT M2.3x0.4 08152435 22.60 SGD
Shipped after 2017-10-23
- - - 3 OH2 42 - 2 M2.2 - 0.45 5 2.5 1PC 1 EX-POT M2.2x0.45 08152417 26.92 SGD
Shipped after 2017-10-23
- 37 55 13 OH3 100 - 3 M17 - 1.5 - - 1PC 1 EX-POT M17x1.5 08152977 109.90 SGD
Shipped after 2017-10-24
- 32 52 10.5 OH3 95 - 3 M15 - 1 - 8 1PC 1 EX-POT M15x1 08152925 85.13 SGD
Shipped after 2017-10-24
- 30 48 10.5 OH4 88 - 3 M14 - 1.5 - 8 1PC 1 EX-POT M14x1.5 08152873 51.59 SGD
In stock
- 30 48 9.5 OH2 88 - 3 M13 - 1 - 7 1PC 1 EX-POT M13x1 08152855 86.36 SGD
Shipped after 2017-10-24
- 25 48 8 OH3 80 - 3 M11 - 1.25 9 6 1PC 1 EX-POT M11x1.25 08152776 40.59 SGD
In stock
- 24 41 7 OH5 75 - 3 M10 - 1.5 8 5.5 1PC 1 EX-POT M10x1.5 08152733 29.40 SGD
Shipped after 2017-11-10
- - - 3 OH4 36 - 2 M1.7 - 0.35 5 2.5 1PC 1 EX-POT M1.7x0.35 08152383 31.47 SGD
Shipped after 2017-10-23
- 48 74 23 OH5 135 - 3 M30 - 3.5 20 - 1PC 1 EX-POT M30x3.5 08153345 319.90 SGD
Shipped after 2017-10-24
- 48 74 23 OH2 135 - 3 M30 - 1 20 - 1PC 1 EX-POT M30x1 08153406 389.90 SGD
Shipped after 2017-10-24
- - - 3 OH1 40 - 3 M2 - 0.25 5 2.5 1PC 1 EX-POT M2x0.25 08152401 37.20 SGD
Shipped after 2017-10-23
- 45 71 20 OH5 130 - 3 M27 - 3 - - 1PC 1 EX-POT M27x3 08153266 289.90 SGD
Shipped after 2017-10-24
- 45 71 19 OH4 130 - 3 M25 - 3 - - 1PC 1 EX-POT M25x3 08153196 259.90 SGD
Shipped after 2017-10-24
- 45 71 19 OH4 130 - 3 M25 - 1.5 - - 1PC 1 EX-POT M25x1.5 08153214 259.90 SGD
Shipped after 2017-10-24
- - - 3 OH4 44 - 2 M2.5 - 0.45 5 2.5 1PC 1 EX-POT M2.5x0.45 08152444 19.69 SGD
In stock
- - - 3 OH2 44 - 2 M2.5 - 0.35 5 2.5 1PC 1 EX-POT M2.5x0.35 08152453 29.18 SGD
Shipped after 2017-10-23
- - - 3 OH2 42 - 2 M2.3 - 0.4 5 2.5 1PC 1 EX-POT M2.3x0.4 08152426 26.50 SGD
Shipped after 2017-10-23
- 37 58 14 OH3 105 - 3 M19 - 1.5 - - 1PC 1 EX-POT M19x1.5 08153047 149.90 SGD
Shipped after 2017-10-24
- 32 52 12.5 OH4 95 - 3 M16 - 1.5 - - 1PC 1 EX-POT M16x1.5 08152943 71.05 SGD
Shipped after 2017-10-24
- 32 52 12.5 OH3 95 - 3 M16 - 1 - - 1PC 1 EX-POT M16x1 08152952 79.97 SGD
Shipped after 2017-10-23
- 32 52 10.5 OH3 95 - 3 M15 - 2 - 8 1PC 1 EX-POT M15x2 08152907 85.83 SGD
Shipped after 2017-10-23
- 32 52 10.5 OH3 95 - 3 M15 - 1.5 - 8 1PC 1 EX-POT M15x1.5 08152916 77.28 SGD
Shipped after 2017-10-23
- 29 48 8.5 OH6 82 - 3 M12 - 1.75 9 6.5 1PC 1 EX-POT M12x1.75 08152803 40.02 SGD
In stock
- 48 74 21 OH4 135 - 3 M28 - 1.5 20 - 1PC 1 EX-POT M28x1.5 08153336 299.90 SGD
Shipped after 2017-10-24
- 45 71 20 OH4 130 - 3 M26 - 1.5 - - 1PC 1 EX-POT M26x1.5 08153241 239.90 SGD
Shipped after 2017-10-23
- 45 66 19 OH5 120 - 3 M24 - 1.5 - - 1PC 1 EX-POT M24x1.5 08153171 209.90 SGD
Shipped after 2017-10-24
- 37 58 15 OH5 105 - 3 M20 - 1.5 - - 1PC 1 EX-POT M20x1.5 08153083 129.90 SGD
Shipped after 2017-10-23
- 37 58 14 OH4 105 - 3 M19 - 2.5 - - 1PC 1 EX-POT M19x2.5 08153031 139.90 SGD
Shipped after 2017-10-24
- 37 55 14 OH5 100 - 3 M18 - 2.5 - - 1PC 1 EX-POT M18x2.5 08152995 93.85 SGD
Shipped after 2017-10-23
- 32 52 12.5 OH5 95 - 3 M16 - 2 - - 1PC 1 EX-POT M16x2 08152934 70.10 SGD
In stock
- 24 41 7 OH2 75 - 3 M10 - 0.5 8 5.5 1PC 1 EX-POT M10x0.5 08152751 40.59 SGD
Shipped after 2017-10-23
- 45 66 19 OH5 120 - 3 M24 - 3 - - 1PC 1 EX-POT M24x3 08153153 209.90 SGD
Shipped after 2017-10-23
- 45 66 19 OH4 120 - 3 M24 - 2 - - 1PC 1 EX-POT M24x2 08153162 239.90 SGD
Shipped after 2017-10-24
- 45 66 19 OH2 120 - 3 M24 - 1 - - 1PC 1 EX-POT M24x1 08153187 259.90 SGD
Shipped after 2017-10-24
- 45 66 18 OH4 120 - 3 M23 - 2.5 - - 1PC 1 EX-POT M23x2.5 08153135 219.90 SGD
Shipped after 2017-10-24
- - - 3 OH2 44 - 2 M2.6 - 0.35 5 2.5 1PC 1 EX-POT M2.6x0.35 08152462 26.86 SGD
Shipped after 2017-10-24
- 30 48 10.5 OH3 88 - 3 M14 - 1 - 8 1PC 1 EX-POT M14x1 08152891 62.74 SGD
Shipped after 2017-10-23
- 29 48 8.5 OH2 82 - 3 M12 - 0.75 9 6.5 1PC 1 EX-POT M12x0.75 08152812 49.83 SGD
Shipped after 2017-10-23
- 29 48 8.5 OH2 82 - 3 M12 - 0.5 9 6.5 1PC 1 EX-POT M12x0.5 08152821 56.72 SGD
Shipped after 2017-10-24
- 25 48 8 OH3 80 - 3 M11 - 1.5 9 6 1PC 1 EX-POT M11x1.5 08152767 37.38 SGD
Shipped after 2017-10-23
201-3801 9 - 3 OH2 34 - 2 M1.4 1-0280 0.3 5 2.5 1PC 1 EX-POT M1.4x0.3 08152356 24.84 SGD
Shipped after 2017-10-23
- 45 71 20 OH4 130 - 3 M27 - 2 - - 1PC 1 EX-POT M27x2 08153275 279.90 SGD
Shipped after 2017-10-24
- 37 58 15 OH4 105 - 3 M20 - 2 - - 1PC 1 EX-POT M20x2 08153074 139.90 SGD
Shipped after 2017-10-24
- 37 58 15 OH3 105 - 3 M20 - 1 - - 1PC 1 EX-POT M20x1 08153092 149.90 SGD
Shipped after 2017-10-23
- 37 55 13 OH4 100 - 3 M17 - 2 - - 1PC 1 EX-POT M17x2 08152961 109.90 SGD
Shipped after 2017-10-24
- 37 55 13 OH3 100 - 3 M17 - 1 - - 1PC 1 EX-POT M17x1 08152986 129.90 SGD
Shipped after 2017-10-24
- - - 3 OH2 36 - 2 M1.8 - 0.35 5 2.5 1PC 1 EX-POT M1.8x0.35 08152392 33.58 SGD
Shipped after 2017-10-24
- - - 3 OH2 36 - 2 M1.7 - 0.35 5 2.5 1PC 1 EX-POT M1.7x0.35 08152374 34.73 SGD
Shipped after 2017-10-23
- 8 - 3 OH1 32 - 2 M1.2 - 0.25 5 2.5 1PC 1 EX-POT M1.2x0.25 08152347 33.44 SGD
Shipped after 2017-10-24
- 8 - 3 OH1 32 - 2 M1.1 - 0.25 5 2.5 1PC 1 EX-POT M1.1x0.25 08152331 40.29 SGD
Shipped after 2017-10-23
- - 24 5.5 OH3 60 - 3 M5 - 0.9 2.5 5 1PC 1 EX-POT OH3 M5x0.9 08209756 12.98 SGD
Shipped after 2017-10-24
- - 21 5 OH3 52 - 3 M4 - 0.75 7 4 1PC 1 EX-POT OH3 M4x0.75 08209731 12.66 SGD
Shipped after 2017-10-24
- - 19 4 OH3 46 - 3 M3 - 0.6 6 3.2 1PC 1 EX-POT OH3 M3x0.6 08209713 13.09 SGD
Shipped after 2017-10-24
- 45 66 18 OH4 120 - 3 M23 - 2 - - 1PC 1 EX-POT M23x2 08153144 219.90 SGD
Shipped after 2017-10-24
- 37 58 15 OH5 105 - 3 M20 - 2.5 - - 1PC 1 EX-POT M20x2.5 08153065 129.90 SGD
Shipped after 2017-10-23
- 37 55 14 OH4 100 - 3 M18 - 2 - - 1PC 1 EX-POT M18x2 08153004 94.85 SGD
Shipped after 2017-10-24
- 37 55 14 OH5 100 - 3 M18 - 1.5 - - 1PC 1 EX-POT M18x1.5 08153013 93.85 SGD
Shipped after 2017-10-23
- 25 48 8 OH3 80 - 3 M11 - 1 9 6 1PC 1 EX-POT M11x1 08152785 54.17 SGD
Shipped after 2017-10-23
- 25 48 8 OH2 80 - 3 M11 - 0.75 9 6 1PC 1 EX-POT M11x0.75 08152794 51.59 SGD
Shipped after 2017-10-23
201-3827 - - 3 OH2 36 - 2 M1.6 1-0280 0.35 5 2.5 1PC 1 EX-POT M1.6x0.35 08152365 28.43 SGD
Shipped after 2017-10-23
- 57 82 28 OH5 155 - 4 M36 - 4 24 21 1PC 1 EX-POT M36x4 08153467 419.90 SGD
Shipped after 2017-10-24
- 48 74 23 OH6 135 - 3 M30 - 3.5 20 - 1PC 1 EX-POT M30x3.5 08153354 359.90 SGD
Shipped after 2017-10-24
201-4190 24 41 7 OH4 75 - 3 M10 1-0280 1.5 8 5.5 1PC 1 EX-POT OH4 M10x1.5 06622296 21.94 SGD
In stock
201-4301 29 48 8.5 OH3 82 11 3 M12 1-0280 1 9 6.5 1PC 1 EX-POT OH3 M12x1 06622305 33.17 SGD
In stock
- 13 21 5 OH2 52 - 3 M4 - 0.5 7 4 1PC 1 EX-POT M4x0.5 08152541 18.03 SGD
Shipped after 2017-10-23
201-4424 45 66 19 OH4 120 - 3 M24 1-0280 3 18 15 1PC 1 EX-POT OH4 M24x3 05366112 149.90 SGD
In stock
201-4262 29 48 8.5 OH3 82 - 3 M12 1-0280 1.5 9 6.5 1PC 1 EX-POT OH3 M12x1.5 05841656 27.21 SGD
Shipped after 2017-10-24
- 12 - 3 OH3 40 1.6 2 M2 - 0.4 5 2.5 1PC 1 EX-POT OH3 M2x0.4 06622052 20.32 SGD
In stock
- 37 47 25 OH3 110 - 3 M33 - 2 22 19 1PC 1 EX-POT M33x2 08153433 389.90 SGD
Shipped after 2017-10-24
- 37 47 25 OH4 110 - 3 M33 - 1.5 22 19 1PC 1 EX-POT M33x1.5 08153442 359.90 SGD
Shipped after 2017-10-24
- 37 47 24 OH4 110 - 3 M32 - 1.5 22 19 1PC 1 EX-POT M32x1.5 08153415 379.90 SGD
Shipped after 2017-10-24
- 51 77 25 OH5 145 - 3 M33 - 3.5 22 19 1PC 1 EX-POT M33x3.5 08153424 359.90 SGD
Shipped after 2017-10-23
- - 19 4 OH2 46 - 3 M3 - 0.6 6 3.2 1PC 1 EX-POT OH2 M3x0.6 08209704 11.72 SGD
Shipped after 2017-10-24
- 57 82 28 OH4 155 - 4 M36 - 3 24 21 1PC 1 EX-POT M36x3 08153476 439.90 SGD
Shipped after 2017-10-24
- 48 74 23 OH4 135 - 3 M30 - 1.5 20 - 1PC 1 EX-POT M30x1.5 08153381 319.90 SGD
Shipped after 2017-10-24
- 48 74 21 OH4 135 - 3 M28 - 3 20 - 1PC 1 EX-POT M28x3 08153311 329.90 SGD
Shipped after 2017-10-24
- 48 74 21 OH4 135 - 3 M28 - 2 20 - 1PC 1 EX-POT M28x2 08153327 329.90 SGD
Shipped after 2017-10-24
- 45 71 20 OH4 130 - 3 M27 - 3 - - 1PC 1 EX-POT M27x3 08153257 259.90 SGD
Shipped after 2017-10-24
- 45 71 20 OH4 130 - 3 M27 - 1.5 - - 1PC 1 EX-POT M27x1.5 08153284 259.90 SGD
Shipped after 2017-10-24
- 45 71 20 OH5 130 - 3 M27 - 1.5 - - 1PC 1 EX-POT M27x1.5 08153293 289.90 SGD
Shipped after 2017-10-24
- 45 71 20 OH2 130 - 3 M27 - 1 - - 1PC 1 EX-POT M27x1 08153302 339.90 SGD
Shipped after 2017-10-24
- 45 71 20 OH4 130 - 3 M26 - 3 - - 1PC 1 EX-POT M26x3 08153223 249.90 SGD
Shipped after 2017-10-24
- 45 71 20 OH3 130 - 3 M26 - 2 - - 1PC 1 EX-POT M26x2 08153232 259.90 SGD
Shipped after 2017-10-24
- 37 55 14 OH3 100 - 3 M18 - 1 - - 1PC 1 EX-POT M18x1 08153022 139.90 SGD
Shipped after 2017-10-23
- 30 48 10.5 OH5 88 - 3 M14 - 2 - 8 1PC 1 EX-POT M14x2 08152864 51.59 SGD
In stock
- 30 48 10.5 OH3 88 - 3 M14 - 1.25 - 8 1PC 1 EX-POT M14x1.25 08152882 61.09 SGD
Shipped after 2017-10-23
- 30 48 9.5 OH3 88 - 3 M13 - 1.75 - 7 1PC 1 EX-POT M13x1.75 08152837 61.03 SGD
Shipped after 2017-10-24
- 24 41 7 OH2 75 - 3 M10 - 0.75 8 5.5 1PC 1 EX-POT M10x0.75 08152742 35.93 SGD
In stock
- 48 74 23 OH4 135 - 3 M30 - 2 20 - 1PC 1 EX-POT M30x2 08153372 359.90 SGD
Shipped after 2017-10-24
- 38 63 17 OH5 115 - 3 M22 - 2.5 - - 1PC 1 EX-POT M22x2.5 08153101 169.90 SGD
Shipped after 2017-10-24
- 38 63 17 OH2 115 - 3 M22 - 1 - - 1PC 1 EX-POT M22x1 08153126 189.90 SGD
Shipped after 2017-10-24
- 37 58 14 OH2 105 - 3 M19 - 1 - - 1PC 1 EX-POT M19x1 08153056 159.90 SGD
Shipped after 2017-10-24
- 30 48 9.5 OH3 88 - 3 M13 - 1.5 - 7 1PC 1 EX-POT M13x1.5 08152846 60.56 SGD
Shipped after 2017-10-23
- - 24 5.5 OH2 60 - 3 M5 - 0.9 7 4.5 1PC 1 EX-POT OH2 M5x0.9 08209747 11.51 SGD
Shipped after 2017-10-24
- - 21 5 OH2 52 - 3 M4 - 0.75 7 4 1PC 1 EX-POT OH2 M4x0.75 08209722 14.13 SGD
Shipped after 2017-10-23
201-4432 45 66 19 OH4 120 - 3 M24 1-0280 1.5 18 15 1PC 1 EX-POT OH4 M24x1.5 05366121 149.90 SGD
In stock
201-4271 29 48 8.5 OH4 82 - 3 M12 1-0280 1.5 9 6.5 1PC 1 EX-POT OH4 M12x1.5 06622341 30.66 SGD
In stock
- - 24 5.5 OH2 60 - 3 M5 - 0.75 7 4.5 1PC 1 EX-POT M5x0.75 08152593 22.15 SGD
Shipped after 2017-10-24
- - 25 5.5 OH2 60 - 3 M5.5 - 0.9 7 4.5 1PC 1 EX-POT M5.5x0.9 08152611 16.60 SGD
Shipped after 2017-10-24
- 45 55 38 OH3 125 - 4 M48 - 1.5 32 29 1PC 1 EX-POT M48x1.5 08153625 889.90 SGD
Shipped after 2017-10-24
- 67 95 35 OH5 180 - 4 M45 - 4.5 30 26 1PC 1 EX-POT M45x4.5 08153555 679.90 SGD
Shipped after 2017-10-24
- 45 55 35 OH3 120 - 4 M45 - 2 30 26 1PC 1 EX-POT M45x2 08153573 719.90 SGD
Shipped after 2017-10-24
- - 19 4 OH2 46 - 3 M3 - 0.35 6 3.2 1PC 1 EX-POT M3x0.35 08152505 20.62 SGD
Shipped after 2017-10-23
- 60 87 30 OH5 165 - 4 M39 - 4 26 23 1PC 1 EX-POT M39x4 08153503 499.90 SGD
Shipped after 2017-10-24
- 38 63 17 OH5 115 - 3 M22 - 1.5 - - 1PC 1 EX-POT OH5 M22x1.5 09000817 159.90 SGD
Shipped after 2017-10-24
201-4408 38 63 17 OH4 115 - 3 M22 1-0280 2.5 16 13 1PC 1 EX-POT OH4 M22x2.5 05366094 119.90 SGD
In stock
201-4173 22 37 6.2 OH3 70 - 3 M8 1-0280 1 8 5 1PC 1 EX-POT OH3 M8x1 06622235 25.51 SGD
In stock
201-4131 19 29 6 OH3 62 - 3 M6 1-0280 0.75 7 4.5 1PC 1 EX-POT OH3 M6x0.75 06622201 15.90 SGD
In stock
201-3916 13 - 3 OH3 42 - 2 M2.3 1-0280 0.4 5 2.5 1PC 1 EX-POT OH3 M2.3x0.4 06622086 17.88 SGD
In stock
201-3843 11 - 3 OH1 36 - 2 M1.7 1-0280 0.35 5 2.5 1PC 1 EX-POT OH1 M1.7x0.35 06622016 23.55 SGD
In stock
201-3801 9 - 3 OH1 34 - 2 M1.4 1-0280 0.3 5 2.5 1PC 1 EX-POT OH1 M1.4x0.3 06621973 24.31 SGD
Shipped after 2017-10-24
- 67 98 38 OH5 185 - 4 M48 - 5 32 29 1PC 1 EX-POT M48x5 08153591 849.90 SGD
Shipped after 2017-10-24
- 45 55 38 OH3 125 - 4 M48 - 2 32 29 1PC 1 EX-POT M48x2 08153616 889.90 SGD
Shipped after 2017-10-24
- 60 93 32 OH4 175 - 4 M42 - 3 30 26 1PC 1 EX-POT M42x3 08153521 639.90 SGD
Shipped after 2017-10-24
- 39 49 32 OH3 120 - 4 M42 - 2 30 26 1PC 1 EX-POT M42x2 08153537 639.90 SGD
Shipped after 2017-10-24
- 39 49 32 OH3 120 - 4 M42 - 1.5 30 26 1PC 1 EX-POT M42x1.5 08153546 579.90 SGD
Shipped after 2017-10-24
- - 21 5 OH2 55 - 3 M4.5 - 0.75 7 4 1PC 1 EX-POT M4.5x0.75 08152557 18.69 SGD
Shipped after 2017-10-24
- 67 95 35 OH4 180 - 4 M45 - 3 30 26 1PC 1 EX-POT M45x3 08153564 719.90 SGD
Shipped after 2017-10-24
- 45 55 35 OH3 120 - 4 M45 - 1.5 30 26 1PC 1 EX-POT M45x1.5 08153582 719.90 SGD
Shipped after 2017-10-24
201-4254 29 48 8.5 OH5 82 - 3 M12 1-0280 1.75 9 6.5 1PC 1 EX-POT OH5 M12x1.75 06622357 -
Discontinued
[x]
201-4394 37 58 15 OH4 105 - 3 M20 1-0280 1.5 15 12 1PC 1 EX-POT OH4 M20x1.5 06622427 88.21 SGD
In stock
201-3967 14 - 3 OH4 44 - 2 M2.6 1-0280 0.45 5 2.5 1PC 1 EX-POT OH4 M2.6x0.45 06622131 15.59 SGD
In stock
201-4319 29 48 8.5 OH4 82 - 3 M12 1-0280 1 9 6.5 1PC 1 EX-POT OH4 M12x1 06622314 37.51 SGD
In stock
201-3851 11 - 3 OH3 36 - 2 M1.7 1-0280 0.35 5 2.5 1PC 1 EX-POT OH3 M1.7x0.35 06622025 24.32 SGD
In stock
- - 20 4 OH2 48 - 3 M3.5 - 0.35 3.2 6 1PC 1 EX-POT OH2 M3.5x0.35 09000801 26.03 SGD
Shipped after 2017-10-23
- 22 37 6.2 OH5 70 - 3 M8 - 1.25 8 5 1PC 1 EX-POT M8x1.25 08152681 19.29 SGD
In stock
- 22 37 6.2 OH2 70 - 3 M8 - 0.5 8 5 1PC 1 EX-POT M8x0.5 08152706 36.18 SGD
Shipped after 2017-10-23
- 60 93 32 OH5 175 - 4 M42 - 4.5 30 26 1PC 1 EX-POT M42x4.5 08153512 579.90 SGD
Shipped after 2017-10-24
201-3894 12 - 3 OH4 40 - 2 M2 1-0280 0.4 5 2.5 1PC 1 EX-POT OH4 M2x0.4 06622061 19.89 SGD
In stock
201-4360 37 55 14 OH4 100 - 3 M18 1-0280 2.5 14 11 1PC 1 EX-POT OH4 M18x2.5 06622411 68.68 SGD
In stock
201-4238 24 41 7 OH4 75 - 3 M10 1-0280 1 8 5.5 1PC 1 EX-POT OH4 M10x1 06622262 27.38 SGD
In stock
201-4335 30 48 10.5 OH3 88 - 3 M14 1-0280 1.5 11 8 1PC 1 EX-POT OH3 M14x1.5 06622366 37.50 SGD
In stock
- - 25 5.5 OH2 60 - 3 M5.5 - 0.5 7 4.5 1PC 1 EX-POT M5.5x0.5 08152627 22.15 SGD
Shipped after 2017-10-23
- 67 98 38 OH4 185 - 4 M48 - 3 32 29 1PC 1 EX-POT M48x3 08153607 889.90 SGD
Shipped after 2017-10-24
201-4416 38 63 17 OH4 115 - 3 M22 1-0280 1.5 16 13 1PC 1 EX-POT OH4 M22x1.5 05366103 119.90 SGD
In stock
201-3835 10 - 3 OH3 36 - 2 M1.6 1-0280 0.35 5 2.5 1PC 1 EX-POT OH3 M1.6x0.35 06622007 27.20 SGD
In stock
201-8098 9 - 3 OH3 34 - 2 M1.4 1-0280 0.3 5 2.5 1PC 1 EX-POT OH3 M1.4x0.3 06621982 27.20 SGD
In stock
- 19 33 6.2 OH2 65 - 3 M7 - 0.5 8 5 1PC 1 EX-POT M7x0.5 08152672 27.98 SGD
Shipped after 2017-10-23
- 19 29 6 OH2 62 - 3 M6 - 0.5 7 4.5 1PC 1 EX-POT M6x0.5 08152645 24.77 SGD
Shipped after 2017-10-23
- - 24 5.5 OH3 60 - 3 M5 - 0.9 7 4.5 1PC 1 EX-POT M5x0.9 08152575 11.94 SGD
Shipped after 2017-10-24
- - 21 5 OH3 52 - 3 M4 - 0.75 7 4 1PC 1 EX-POT M4x0.75 08152523 13.95 SGD
Shipped after 2017-10-23
- 5.5 - 3 OH1 30 - 2 M1 - 0.25 5 2.5 1PC 1 EX-POT M1x0.25 08152322 37.03 SGD
Shipped after 2017-10-23
201-3827 10 - 3 OH1 36 - 2 M1.6 - 0.35 5 2.5 1PC 1 EX-POT OH1 M1.6x0.35 06621991 24.31 SGD
Shipped after 2017-10-24
201-3860 12 - 3 OH1 40 - 2 M2 - 0.4 5 2.5 1PC 1 EX-POT OH1 M2x0.4 06622034 17.88 SGD
In stock
201-3878 12 - 3 OH2 40 - 2 M2 - 0.4 5 2.5 1PC 1 EX-POT OH2 M2x0.4 06622043 19.89 SGD
In stock
201-3908 13 - 3 OH1 42 - 2 M2.3 - 0.4 5 2.5 1PC 1 EX-POT OH1 M2.3x0.4 06622077 16.18 SGD
In stock
201-3924 14 - 3 OH2 44 - 2 M2.5 - 0.45 5 2.5 1PC 1 EX-POT OH2 M2.5x0.45 06622095 14.05 SGD
In stock
201-3941 14 - 3 OH2 44 - 2 M2.6 - 0.45 5 2.5 1PC 1 EX-POT OH2 M2.6x0.45 06622113 12.33 SGD
In stock
201-3959 14 - 3 OH3 44 - 2 M2.6 - 0.45 5 2.5 1PC 1 EX-POT OH3 M2.6x0.45 06622122 13.86 SGD
In stock
- 11 19 4 OH2 46 - 3 M3 - 0.5 6 3.2 1PC 1 EX-POT OH2 M3x0.5 05841595 8.89 SGD
In stock
201-4009 11 19 4 OH3 46 - 3 M3 - 0.5 6 3.2 1PC 1 EX-POT OH3 M3x0.5 06622147 11.20 SGD
In stock
- 11 19 4 OH4 46 - 3 M3 - 0.5 6 3.2 1PC 1 EX-POT M3x0.5 08152496 14.98 SGD
In stock
201-4017 13 20 4 OH2 48 - 3 M3.5 - 0.6 6 3.2 1PC 1 EX-POT OH2 M3.5x0.6 06622156 10.82 SGD
In stock
201-3983 13 20 4 OH3 48 - 3 M3.5 - 0.6 6 3.2 1PC 1 EX-POT OH3 M3.5x0.6 06622165 11.20 SGD
In stock
- 13 21 5 OH2 52 - 3 M4 - 0.7 7 4 1PC 1 EX-POT OH2 M4x0.7 05841604 8.50 SGD
In stock
201-4050 13 21 5 OH3 52 - 3 M4 - 0.7 7 4 1PC 1 EX-POT OH3 M4x0.7 06622174 10.82 SGD
In stock
- 13 21 5 OH4 52 - 3 M4 - 0.7 7 4 1PC 1 EX-POT M4x0.7 08152532 14.15 SGD
In stock
- 16 24 5.5 OH2 60 - 3 M5 - 0.5 7 4.5 1PC 1 EX-POT M5x0.5 08152602 18.03 SGD
In stock
- 16 24 5.5 OH2 60 - 3 M5 - 0.8 7 4.5 1PC 1 EX-POT OH2 M5x0.8 05841613 8.76 SGD
In stock
201-4092 16 24 5.5 OH3 60 - 3 M5 - 0.8 7 4.5 1PC 1 EX-POT OH3 M5x0.8 06622183 11.12 SGD
In stock
- 16 24 5.5 OH4 60 - 3 M5 - 0.8 7 4.5 1PC 1 EX-POT M5x0.8 08152584 14.88 SGD
In stock
201-4122 19 29 6 OH2 62 - 3 M6 - 0.75 7 4.5 1PC 1 EX-POT OH2 M6x0.75 06622192 14.15 SGD
In stock
- 19 29 6 OH2 62 - 3 M6 - 1 7 4.5 1PC 1 EX-POT OH2 M6x1 05841622 10.51 SGD
In stock
201-4114 19 29 6 OH3 62 - 3 M6 - 1 7 4.5 1PC 1 EX-POT OH3 M6x1 06622217 10.51 SGD
In stock
- 19 29 6 OH4 62 - 3 M6 - 1 7 4.5 1PC 1 EX-POT M6x1 08152636 15.93 SGD
In stock
- 19 33 6.2 OH2 65 - 3 M7 - 0.75 8 5 1PC 1 EX-POT M 7x0.75 08152663 24.20 SGD
In stock
- 19 33 6.2 OH2 65 - 3 M7 - 1 8 5 1PC 1 EX-POT M7x1 08152654 16.80 SGD
Shipped after 2017-10-23
- 22 37 6.2 OH2 70 - 3 M8 - 0.75 8 5 1PC 1 EX-POT M 8x0.75 08152697 25.98 SGD
In stock
201-4165 22 37 6.2 OH2 70 - 3 M8 - 1 8 5 1PC 1 EX-POT OH2 M8x1 06622226 19.29 SGD
In stock
- 22 37 6.2 OH3 70 - 3 M8 - 1.25 8 5 1PC 1 EX-POT OH3 M8x1.25 05841631 13.70 SGD
In stock
201-4157 22 37 6.2 OH4 70 - 3 M8 - 1.25 8 5 1PC 1 EX-POT OH4 M8x1.25 06622244 17.30 SGD
In stock
- 22 38 7 OH2 72 - 3 M9 - 1 8 5.5 1PC 1 EX-POT M 9x1 08152724 29.96 SGD
Shipped after 2017-10-23
- 22 38 6.2 OH3 72 - 3 M9 - 1.25 8 5 1PC 1 EX-POT M 9x1.25 08152715 23.37 SGD
Shipped after 2017-10-23
201-4220 24 41 7 OH3 75 - 3 M10 - 1 8 5.5 1PC 1 EX-POT OH3 M10x1 06622253 24.31 SGD
In stock
201-4203 24 41 7 OH3 75 - 3 M10 - 1.25 8 5.5 1PC 1 EX-POT OH3 M10x1.25 06622271 19.58 SGD
In stock
201-4211 24 41 7 OH4 75 - 3 M10 - 1.25 8 5.5 1PC 1 EX-POT OH4 M10x1.25 06622287 21.94 SGD
In stock
- 24 41 7 OH3 75 - 3 M10 - 1.5 8 5.5 1PC 1 EX-POT OH3 M10x1.5 05841647 17.46 SGD
In stock
201-4289 29 48 8.5 OH4 82 - 3 M12 - 1.25 9 6.5 1PC 1 EX-POT OH4 M12x1.25 06622323 27.21 SGD
In stock
201-4297 29 48 8.5 OH5 82 - 3 M12 - 1.25 9 6.5 1PC 1 EX-POT OH5 M12x1.25 06622332 30.65 SGD
In stock
- 29 48 8.5 OH4 82 - 3 M12 - 1.75 9 6.5 1PC 1 EX-POT OH4 M12x1.75 05841726 24.22 SGD
In stock
- 30 48 10.5 OH4 88 - 3 M14 - 2 11 8 1PC 1 EX-POT OH4 M14x2 06622375 33.30 SGD
In stock
201-4351 32 52 12.5 OH3 95 - 3 M16 - 1.5 13 10 1PC 1 EX-POT OH3 M16x1.5 06622384 50.26 SGD
Shipped after 2017-10-23
- 32 52 12.5 OH4 95 - 3 M16 - 2 13 10 1PC 1 EX-POT OH4 M16x2 06622393 44.64 SGD
In stock
201-4378 37 55 14 OH4 100 - 3 M18 - 1.5 14 11 1PC 1 EX-POT OH4 M18x1.5 06622402 67.97 SGD
In stock
- 37 58 15 OH4 105 - 3 M20 - 2.5 15 12 1PC 1 EX-POT OH4 M20x2.5 06622436 79.04 SGD
In stock
ADD TO CART
Customer Reviews
5 star 9
4 star 1
3 star 2
2 star 0
1 star 0
Review Rating: 4.58
12 Customer Reviews
The reviews are automatic translation.
For processing of parts of a certain device
5
From Japan
On 2017-07-31 23:38:50
For the first time this time I tried using M8 × P1.0 tap, but it was good that the groove was carved beautifully.
This review is about item#6622226.
Create a rack
5
From Japan
On 2017-04-21 15:20:21
You do not have to go to Akihabara to pick up the type at 2/3 of Akihabara's price
This review is about item#8152523.
Tap processing
5
From Japan
On 2015-11-18 15:09:23
I'm glad I could buy it cheaper than usual.
This review is about item#06622393.
Ironwork daily general purpose work
5
From Japan
On 2015-08-13 09:35:45
It was made in Korea, not made in Japan, but it was good that it was cut well. Durability? . It was good with express delivery by e-mail facilities.
This review is about item#05841631.
Product thread tap adjustment
5
From Japan
On 2014-10-21 09:08:15
It was a high-quality and stable feeling.
This review is about item#06622095.
When setting a mountain of bolts
5
From Japan
On 2014-08-19 20:23:53
It was good ~
This review is about item#06622393.
Bolt diameter change
5
From Japan
On 2013-09-08 20:52:43
Delivery from ordering is quick and very convenient.
This review is about item#08152715.
Used as living carpet
5
From Japan
On 2012-07-03 20:43:39
I am very satisfied but there is a problem with my debut writing, hope improve! It is! It is!
This review is about item#08152627.
Tap on aluminum material
4
From Japan
On 2012-05-23 16:47:20
I used P1.25 of M10 for the first time this time. I used it mounted on machining, but I was able to work without problems.
This review is about item#06622271.
Threading accuracy of sheet metal press parts, high number, full number inspection with screw gauge,
3
From Japan
On 2012-04-26 13:13:23
Wear-resistant Ti processing, products made, (homo processing)
This review is about item#05841604.

Related Products